NOTEBOOK, HRDCVR, DBLBND, WH

  • Mfr # 25331

  • Zoro # G123364987


product price:  $31.99
/ea

Key Features

Binding Location
Side
Cover Color
Gray, Black
Sheet Size
8 in x 10-1/2 in
Paper Color
White
Paper Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25331
Zoro #
G123364987
UPC #
25932253317
Country of Origin
Malaysia

Dimensions

Sheet Size
8 in x 10-1/2 in

Details

Binding Location
Side
Item
Notebook
Cover Color
Gray, Black
Paper Color
White
Paper Weight
20 lb
Cover Material
Geltex
Binding
Wire Bound
Number of Sheets
96
Features
Perforated, Index Sheet, Hard Cover

Description

Double-wire binding allows notebook to lie flat, Folds back for easy writing, Rich-looking hard cover, Premium-quality paper resists feathering and bleed-through, Microperforated for clean separation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.