
Time Clock Cards, Replacement for 10-800292/K14-15/M-33, One Side, 3.5 x 9, 100PK
Mfr # 12593
Zoro # G823334112
product price:Â $6.49
/pk 100, $0.06/eaKey Features
Number of Sides
1
Width
3-1/2 in
Height
9 in
Column Headers
Day of Week, Extra Time, In, Name, No., Out, Regular Time, Total
Time Period
Weekly
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12593
Zoro #
G823334112
UPC #
25932125331
Country of Origin
Mexico
Dimensions
Width
3-1/2 in
Height
9 in
Details
Number of Sides
1
Column Headers
Day of Week, Extra Time, In, Name, No., Out, Regular Time, Total
Time Period
Weekly
For Use With
Acroprint 125, 150, 175, ES700, ES900, ESP180, Amano PIX, TCX Series, Lathem 900E, 1200 Series, 1500E, 2000 Series, 4000 Series, 5000EP
Number of Cards
100
Item
Time Clock Card
Description
Equivalent to time clock manufacturers time cards. 143-lb tag stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.