
Time Clock Cards, Replacement for K14-15, Two Sides, 3.38 x 8.25, 100PK
Mfr # 12603
Zoro # G123333327
product price:Â $5.49
/pk 100, $0.05/eaKey Features
Height
8-1/4 in
For Use With
Acroprint 125R, 150R, ES700, ES900, ESP180, 175TR, Cincinnati 1000, 10000, Lathem 900E, 1200, 1500E, 2000, 4000, 5000EP, Simplex KCF, KCG, JCG, JCP and 2500
Number of Cards
100
Number of Sides
2
Column Headers
Day of Week, In, Name, No., Out, Week Ending
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12603
Zoro #
G123333327
UPC #
25932126031
Country of Origin
Mexico
Dimensions
Height
8-1/4 in
Width
3.38 in
Details
For Use With
Acroprint 125R, 150R, ES700, ES900, ESP180, 175TR, Cincinnati 1000, 10000, Lathem 900E, 1200, 1500E, 2000, 4000, 5000EP, Simplex KCF, KCG, JCG, JCP and 2500
Number of Cards
100
Number of Sides
2
Column Headers
Day of Week, In, Name, No., Out, Week Ending
Time Period
Weekly
Item
Time Clock Card
Description
Equivalent to time clock manufacturers time cards. 143-lb tag stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.