Writing Pads, 5in x 8in, 50 Sheets, 12PK

  • Mfr # TOP71500

  • Zoro # G723365780


product price:  $39.79
/pk 12, $3.32/ea

Key Features

Number of Sheets
50
Paper Color
White
Sheet Standard
Jr.Legal
Paper Weight
16 lb
Sheet Size
8 in x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TOP71500
Zoro #
G723365780
UPC #
25932715006
Country of Origin
United States

Dimensions

Sheet Size
8 in x 5 in
Length
5 in
Width
8 in
Height
2-1/2 in

Details

Number of Sheets
50
Paper Color
White
Item
Legal Pad
Sheet Standard
Jr.Legal
Paper Weight
16 lb
Features
Perforated, Acid-free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.