Dry Wipe, Light, White, PK18
- Mfr # 192125A
- Zoro # G614741655
product price:Â
$
75.59
/pk of 18, $4.20/ea
Key Features
Number of Sheets
110
Material
Paper
Features
Made from 100% Recycled Fibers, Suitable for Cleaning Glass
Color
White
Minimum Cleanroom Standards
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192125A
- Zoro #
- G614741655
- UPC #
- 10073286622836
- Country of Origin
- United States
Dimensions
- Sheet Length
- 10 in
- Sheet Width
- 9 in
- Sheet Size
- 10 1/4 in x 9 in
Details
- Item
- Dry Wipe
- Number of Sheets
- 110
- Material
- Paper
- Features
- Made from 100% Recycled Fibers, Suitable for Cleaning Glass
- Color
- White
- Minimum Cleanroom Standards
- None
- Ply
- 2
- Wipe Type
- Multipurpose Paper Wiper
- Lint Level
- Standard
- For Use With Manufacturer Part No.
- 2083281
- Series
- 19212
- Compatible Manufacturer Part Number
- 2083281, W24
Description
Disposable Towels, Dry Wipe, Package Quantity 18
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.