Shop TORK
See all product information
Create Account
Dry Wipe, Super Heavy, White, PK16
- Mfr # 192136
- Zoro # G314741672
product price:Â
$
109.99
/pk of 16, $6.87/ea
Free Shipping & Returns
Key Features
Number of Sheets
56
Material
Spunlace
Features
Removes Dirt, Grease, Lubricants, and Oil
Color
White
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192136
- Zoro #
- G314741672
- UPC #
- 10073286615371
- Country of Origin
- United States
- Item
- Dry Wipe
- Number of Sheets
- 56
- Material
- Spunlace
- Features
- Removes Dirt, Grease, Lubricants, and Oil
- Color
- White
- Ply
- 1
- Minimum Cleanroom Standards
- None
- Wipe Type
- General Purpose
- Lint Level
- Standard
- Series
- 19213
- Wipe Construction
- Spunlace
Dimensions
- Sheet Width
- 13 in
- Sheet Size
- 13 in x 12 1/2 in
- Sheet Length
- 13 in
Description
Disposable Towels, Dry Wipe, Package Quantity 16
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.