Shop TORK
See all product information
Create Account
LinStyle Pre-folded Napkin, PK6
- Mfr # 718045
- Zoro # G823785006
product price:Â
$
142.99
/pk of 6, $23.83/ea
Free Shipping & Returns
Key Features
Folded Napkin Length
8 1/8 in
Folded Napkin Dimensions
8.125 in x 4.25 in
Product Series
LinStyle
Packs per Case
6
Unfolded Napkin Size
17 in x 16.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718045
- Zoro #
- G823785006
- UPC #
- 10073286671094
- Country of Origin
- United States
Dimensions
- Folded Napkin Length
- 8 1/8 in
- Folded Napkin Dimensions
- 8.125 in x 4.25 in
- Unfolded Napkin Size
- 17 in x 16.25 in
- Unfolded Napkin Length
- 17 in
- Unfolded Napkin Width
- 16 1/4 in
- Folded Napkin Width
- 4.25 in
Details
- Item
- Dinner Napkin
- Product Series
- LinStyle
- Packs per Case
- 6
- Ply
- 1
- Pack Count
- 80
Description
Dinner Napkin, Folded Napkin Dimensions 8.125 in x 4.25 in, Material Virgin Fiber, Napkin Color White, Napkin Fold Type 1/8 Fold, Napkin Pattern Embossed, Pack Count 80, Packs per Case 6, Ply 1, Product Series LinStyle, Unfolded Napkin Size 17 in x 16.25 in, Folded Napkin Length 8 1/8 in, Folded Napkin Width 4.25 in, Napkin Style Dinner, Product Type Dinner Napkin, Unfolded Napkin Length 17 in, Unfolded Napkin Width 16 1/4 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.