Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Photocontrol Button 347V

  • Mfr # 3006

  • Zoro # G1628020


product price: $51.89
/ea

Key Features

Dimensions
.375 Flush Mount
Timing Range
2 Minutes
Type
Flush Mount Lexan Housing Photocontrol
Frequency Rating
50-60 Hz
Sensitivity
Turn On Is 1 to 5fc - Turn Off is 3 to 15fc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006
Zoro #
G1628020
UPC #
786261600264
Country of Origin
China

Dimensions

Dimensions
.375 Flush Mount

Details

Timing Range
2 Minutes
Type
Flush Mount Lexan Housing Photocontrol
Frequency Rating
50-60 Hz
Sensitivity
Turn On Is 1 to 5fc - Turn Off is 3 to 15fc
Standard
cULus
Power Consumption
Under 1 Watt
Sensor Type
Cadmium Sulphide Cell
Application
Pole Lanterns-Lawn Lighting-Walkways
Ul File No
E9391
Finish
Zinc Plated
Ul Standard
UL-514B
AC Operating Voltage
347V AC
Housing Material
Iron

Description

Cable Tie Orange 11" 50LB,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.