Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Fluorescent, HID, Inductive, LED Photocontrol, 2,000 W, Black, 3 sec Max, 2 sec Min

  • Mfr # 3000

  • Zoro # G3163727


product price: $9.99
/ea

Key Features

Mounting
Flush/Box
Max. Wattage
2,000
Max. Incandescent Amps
16.7 A
Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000
Zoro #
G3163727
UPC #
786261600202
Country of Origin
China

Dimensions

Width
1 1/8 in
Length
2 in
Depth
1 45/64 in
Manufacturers Warranty Length
5 yr
Length (Straight Wireway)
2 in
Overall Height
2 in

Details

Item
Photocontrol
Mounting
Flush/Box
Max. Wattage
2,000
Max. Incandescent Amps
16.7 A
Foot Candles On
1.0 to 5.0
Foot Candles Off
3 to 15
Temp. Range
-40 Degrees to 140 Degrees F
Setting
Dusk to Dawn
Includes
Color Coded Leads
Contact Form
SPST
For Use With
Pole Lantern and Lawn Lighting, Walkway Lighting
Enclosure Type
Raintight
Description/Special Features
Built-in Delay of up to Two Minutes Prevents False Switching
Housing Material
Polycarbonate
Standards
UL 773A
Finish
Zinc Plated
Ul Standard
UL-514B
Ul File No
E9391
Incandescent Current - Maximum
16.7 A
Off Illumination - Maximum
15 fc
Operating Temperature - Maximum
140 Degrees F
Time Delay - Maximum
3 sec
Operating Temperature - Minimum
-40 Degrees F
AC Operating Voltage
120V AC
On Illumination - Minimum
1 fc
Off Illumination - Minimum
3 fc
Ballast Current - Maximum
0.416666667
Time Delay - Minimum
2 sec
Resistance Properties
Airborne Contaminant Resistant, Moisture Resistant
Series
3000
Mounting Style
Flush
On Illumination - Maximum
5 fc
Wattage - Maximum
2,000 W
Compatible Lighting
Compact Fluorescent, HID, Inductive, LED
Body Color
Black

Description

Photocontrol, Mounting Flush/Box, Voltage 120V AC, Max. Wattage 2,000, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 15 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 140 Degrees F, Length 2 in, Width 1 1/8 in, Depth 1 45/64 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL 773A, Includes Color Coded Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.