Shop TORO
See all product information
Create Account
Mower
- Mfr # 21568
- Zoro # G822903647
product price:Â
$
1,208.99
/ea
Free Shipping & Returns
Key Features
Discharge Location
Bag, Mulch
Number of Chargers Included
1
Battery Capacity
7.5 Ah
Minimum Cutting Height
1 in
Includes
60V Battery, 60V Charger, Grass Collection Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21568
- Zoro #
- G822903647
- UPC #
- 021038215686
- Country of Origin
- Mexico
Dimensions
- Minimum Cutting Height
- 1 in
- Rear Wheel Diameter
- 10 in
- Front Wheel Diameter
- 8 in
- Recommended Yard Size - Maximum
- 1/3 acre
- Maximum Cutting Height
- 4 in
Details
- Discharge Location
- Bag, Mulch
- Number of Chargers Included
- 1
- Battery Capacity
- 7.5 Ah
- Includes
- 60V Battery, 60V Charger, Grass Collection Bag
- Item
- Cordless Lawn Mower
- Speed Settings
- Single
- Number of Batteries to Operate
- 1
- Battery Platform
- FLEXVOLT(R)
- Handle Type
- Adjustable
- Drivetrain
- Rear-Wheel Drive
- Run Time
- 50 min
- Tool Weight
- 90 lb
- Number of Batteries Included
- 1
- Voltage
- 60 V
- Motor Type
- Brushless
- Deck Material
- Aluminum
- Charge Time
- 180 min
- Power Source
- Cordless
Description
Cordless Lawn Mower, Battery Platform FLEXVOLT(R), Deck Material Aluminum, Discharge Location Bag, Mulch, Speed Settings Single, Drivetrain Rear-Wheel Drive, Run Time 50 min, Recommended Yard Size - Maximum 1/3 acre, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 7.5 Ah, Motor Type Brushless, Voltage 60 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.