Shop TOTAL SOLUTIONS
See all product information
Create Account
Degreaser, 1 gal Jug, Pleasant, 4 PK
- Mfr # 5435041
- Zoro # G1873903
product price:Â
$
63.29
/pk of 4, $15.82/ea
Key Features
Container Type
Jug
Container Size
1 gal
Cleaner Form
Liquid
Color
Hazy Green
Fragrance
Pleasant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5435041
- Zoro #
- G1873903
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Jug
- Cleaner Form
- Liquid
- Color
- Hazy Green
- Fragrance
- Pleasant
Dimensions
- Container Size
- 1 gal
Description
Package Quantity 4
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene oxide,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.