Nestable Storage Container, 2.8 gal, 17 in L x 11 in W x 5 in H, White

  • Mfr # 9020085269

  • Zoro # G6621358


product price:  $29.89
/ea

Key Features

Overall Height
5 in
Overall Length
17 in
Overall Width
11 in
Type
Nestable
Volume Capacity
2.8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9020085269
Zoro #
G6621358
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
17 in
Overall Width
11 in
Overall L x W x H
17 in L x 11 in W x 5 in H
Inside Length
14-1/4 in
Inside Height
4-3/4 in
Inside Width
9-5/8 in
Bottom Inside Width
9 5/8 in
Bottom Inside Length
14 1/4 in

Details

Type
Nestable
Volume Capacity
2.8 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
White
Item
Storage Container
Stackable
Not Stacking Capable
Shape
Rectangular
Nestable
Nesting Capable
Weight Capacity
150 lb
Series
902008
Minimum Operating Temperature
-60 Degrees F
Body Color
White
Includes Lid
Lid Not Included
Maximum Operating Temperature
250 Degrees F
Container Wall Type
Solid
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
NSF Certified
Not NSF Certified
Fork Pockets
Fork Pockets Not Included
FDA Compliant
Not FDA Compliant
Ventilated
Not Ventilated
Lid Locking Type
No Lid

Description

Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color White, Nestable Nesting Capable, Overall Height 5 in, Overall Length 17 in, Overall Width 11 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 2.8 gal

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.