Toilet, 1.0 gpf, Tornado, Floor Mount, Elongated, Cotton

  • Mfr # CST404CUFG#01

  • Zoro # G9029787


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST404CUFG#01
Zoro #
G9029787
UPC #
-
Country of Origin
United States

Dimensions

Width
17-3/4"
Depth
28-1/2"
Bowl Depth
25-1/4"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0
Material
Vitreous China
Flushing Method
Tornado
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC, IPC, NSPC, NPC; ADA; CA Prop 65; AB715; BAA; EPA Watersense; CAL Green
Item
Toilet
One Piece/Two Piece
Two Piece
Collection
Promenade
Includes
CEFIONTECT Ceramic Glaze

Description

Toilet,Two Piece,Promenade,Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.