Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Sedona Beige
Mfr # MS814224CEFG#12
Zoro # G9029522
product price:Â $984.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS814224CEFG#12
Zoro #
G9029522
UPC #
-
Country of Origin
United States
Dimensions
Width
16-1/4"
Depth
28-1/2"
Bowl Depth
25-1/4"
Manufacturers Warranty Length
1 Yr. Limited
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Tornado Flush
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Watersense; UPC; IPC; NSPC; NPC; AB715; BAA; ADA; CALGreen
Item
Toilet
One Piece/Two Piece
One Piece
Collection
Promenade
Includes
CEFIONTECT Ceramic Glaze; SS114 SoftClose Seat
Description
Toiltet,Elongtd,Promenade,1.28 gpf,Beige
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.