Shop TOTO

Touchless Bathroom Faucet

  • Mfr # T28S11E#CP
  • Zoro # G424487064

product price: 
$
606.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sensor Faucet
Flow Rate - Maximum
1 gpm
CEC Compliance
CEC Compliant
For Surface Thickness - Maximum
2 in
Includes Handle
Handle Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T28S11E#CP
Zoro #
G424487064
UPC #
739268412774
Country of Origin
Japan

Dimensions

For Surface Thickness - Maximum
2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
6 1/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Inlet Connection Size
1/2 in
Spout Outlet Height
3 5/8 in

Details

Item
Touchless Bathroom Faucet
Product Type
Sensor Faucet
Flow Rate - Maximum
1 gpm
CEC Compliance
CEC Compliant
Includes Handle
Handle Not Included
Pressure - Maximum
80 psi
Finish
Polished Chrome
Flow Type
Laminar
Warranty
3 yr
Spout Reach
4 5/8 in
Power Source
Hydropower
Sensor Range - Minimum
5 1/8 in
Series
Standard-R
Includes
Controller Box, Mounting Hardware, Spout Body
Temperature - Maximum
104 Degrees F
Application
Commercial
Temperature Control Method
Below Deck Temperature Mixing Valve
Temperature - Minimum
32 Degrees F
Sensor Range - Maximum
7 7/8 in
Spout Shape
Single Bend
Vandal Resistance
Vandal-Resistant Outlet
Water Supply Type
Single Tempered Line
Body Material
Brass
Operation Method
Motion Sensor
Standards
ADA, ASME A112.18.1/CSA B125.1, CAL Green, California Energy Commission (CEC), California Proposition 65, City of Los Angeles Water Efficiency Ordinance, CSA C22.2 No.14, CSA C22.2 No.68, IAPMO(cUPC), NSF 372, State of Massachusetts, UL 1951
Sensor Type
Self-Adjusting
ADA Compliance
ADA Compliant
Time Out
10 sec
Inlet Connection Type
NPSM

Description

Touchless Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.