Shop TOTO

Touchless Bathroom Faucet

  • Mfr # T28S11EM#CP
  • Zoro # G224485253

product price: 
$
666.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Water Supply Type
Single Tempered Line
Includes
Controller Box, Mixing Valve, Mounting Hardware, Spout Body
Product Type
Sensor Faucet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T28S11EM#CP
Zoro #
G224485253
UPC #
739268416253
Country of Origin
Japan

Dimensions

Spout Outlet Height
3 5/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Height - Maximum
6 1/8 in
For Surface Thickness - Maximum
2 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Item
Touchless Bathroom Faucet
Finish
Polished Chrome
Body Material
Brass
Water Supply Type
Single Tempered Line
Includes
Controller Box, Mixing Valve, Mounting Hardware, Spout Body
Product Type
Sensor Faucet
Includes Handle
Handle Not Included
Pressure - Maximum
80 psi
Power Source
Hydropower
Temperature Control Method
Below Deck Temperature Mixing Valve
Time Out
10 sec
Sensor Range - Minimum
5 1/8 in
Standards
ADA, ASME A112.18.1/CSA B125.1, CAL Green, California Energy Commission (CEC), California Proposition 65, City of Los Angeles Water Efficiency Ordinance, CSA C22.2 No.14, CSA C22.2 No.68, IAPMO(cUPC), NSF 372, State of Massachusetts, UL 1951
Series
Standard-R
Sensor Range - Maximum
7 7/8 in
ADA Compliance
ADA Compliant
Operation Method
Motion Sensor
Flow Rate - Maximum
1 gpm
Spout Reach
4 5/8 in
Application
Commercial
CEC Compliance
CEC Compliant
Temperature - Minimum
32 Degrees F
Temperature - Maximum
104 Degrees F
Inlet Connection Type
NPSM
Spout Shape
Single Bend
Warranty
3 yr
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Laminar
Sensor Type
Self-Adjusting

Description

Touchless Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.