Tough Duck
Insulated Coverall BLK 3XL
Mfr # 712121
Zoro # G205403474
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Length 26
- Features 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161227)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (RP3000LCDe)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-04-L)
- BRADY Rotating Wire Label, Translucent/White (THTRO-299-427)
- ALC Abrasive Blast Suit, Blue, X-Large (41423)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- CARHARTT Bib Overall, L, Brown (104393-BRN)
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL LG (SA6938)
- ANSELL Coverall, 4XL, Red, Polyester (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, 2XL (66-662)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- Tough Duck Coveralls & Overalls