4 in W Bench Brush, 10 in L Handle, 10 in L Brush, Green, Plastic, 10 in L Overall

  • Mfr # 400F97

  • Zoro # G4571931


product price:  $19.19
/ea

Key Features

Brush Type
Car Wash Brush
Bristle Color
Green
Brush Length
10 in
Handle Length
10 in
Bristle Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400F97
Zoro #
G4571931
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Brush Length
10 in
Handle Length
10 in
Brush Width
4 in
Bristle Length
2 in
Trim Length
2 in
Overall Length
10 in
Brush Head Width
4 in
Brush Head Length
10 in

Details

Brush Type
Car Wash Brush
Bristle Color
Green
Bristle Material
Polyester
Handle Material
Plastic
Item
Bench Brush
Chemical Resistant
No
Features
Tough Guy Wash Brush Adapts for use with Fountain Tube, Continuous-Flow Handle, Threaded Handle, or Tapered-Tip Handle (All Sold Separately)
Color Coding System
No
Compatible Surface Material
Glass, Metal
Handle Connection Type
Threaded
Color Coded
No
Bristle Stiffness
Soft
Resistance Properties
Chemical Resistant

Description

Bench Brush, Brush Type Brush Head, Bristle Material PET, Bristle Stiffness Soft, Bristle Length 2 in, Brush Head Length 10 in, Brush Head Width 4 in, Handle Connection Type Threaded, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 10 in, Color Coded No, Bristle Color Green, Compatible Surface Material Glass, Metal, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.