Shop All Floor Machine Pads
Tough Guy
Buffing Pad, Red, Size 17", Round, PK5
Mfr # 402W38
Zoro # G0740910
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Red
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Polyester
Product Information
- Brand Tough Guy
- MFR # 402W38
- Zoro # G0740910
- UPC # 50048011349676
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Description
Buffing Pad, Color Red, Diameter 17 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Choose-A-Sheet Mega RL Paper Tow, 30 Rolls (KCC 36371)
- IMPACT PRODUCTS Tile/Grout Cleaning Brush, 9" L Handle, 3.50" L Brush, White, Plastic, 12 PK (IMP225CT)
- SEVENTH GENERATION Dishwashing Detergent, Gel, Fresh Scent (22929)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 50 lb Box (R-W80-50)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W19)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- TOUGH GUY Buffing Pad, Red, Size 16", Round, PK5 (402W46)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- TOUGH GUY Floor Pad, 13 In, White, PK5 (6DNA6)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- Tough Guy Floor Machine Pads