Shop All Carpet & Upholstery Cleaning Chemicals
Tough Guy
Carpet Extraction Cleaner, 1 gal.
Mfr # 2WEC3
Zoro # G1657013
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Dilution 1:12, 1:128, 1:32
- pH 8.6-9.6
- Size 1 gal
- Container Type Jug
- Removes Dirt, Grime, Spots, Stains
Product Information
- Brand Tough Guy
- MFR # 2WEC3
- Zoro # G1657013
- UPC # 190735698198
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Description
Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Fresh, Product Label Carpet Extraction Cleaner, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum RTU Yield per Container 64 gal, Minimum RTU Yield per Container 12 gal, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS 51070 Outdoor Cleaner Plus Oxiclean, Gallon (SC574613)
- BOARDWALK Towels & Wipes, Blue, Hydroentangled Wood-Pulp; Polypropylene, 1000 Wipes, 9" x 16.75", 1000 PK (BWKP070IDB)
- BOUNTY Select-a-Size Kitchen Roll Paper Towels, 2-Ply, 5.9 x 11, White, 90 Sheets/Double Roll, 12PK (08664)
- RAINGUARD Concrete Sealer Quart Super Concentrate (makes 5 gal) (SP-4003)
- TOUGH GUY Carpet Cleaner, 1 gal., Country Garden (36MF96)
- TOUGH GUY Carpet Shampoo, 1 gal., Fruity Floral (5FVZ3)
- TOUGH GUY Carpet Cleaner, Jug, 1 gal, Tough Guy (55JF73)
- TOUGH GUY Carpet Spotter, Floral, 32 oz. (490W82)
- TOUGH GUY Floor Cleaner, 32 oz., Pink (36XX38)
- DIVERSEY Liquid Defoamer, 32 oz., Bland, Bottle (95002620)
- RESOLVE® Urine Destroyer, Citrus, 32 oz Spray Bottle (19200-99487)
- Tough Guy Carpet & Upholstery Cleaning Chemicals