Tough Guy

Carpet Spotter, Floral, 32 oz.


product price: $13.05
/ea

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Recommended Dilution Ready to Use
  • pH 6.0-7.0
  • Size 32 oz
  • For Use With Carpet
  • RTU Yield per Container 32 oz
See all product information

Product Information

Dimensions

Size 32 oz
Container Size 32 oz

Details

Item Spot and Stain Remover
Recommended Dilution Ready to Use
pH 6.0-7.0
For Use With Carpet
RTU Yield per Container 32 oz
Container Type Bottle
Fragrance Unscented
Removes Spills, Spots, Stains
Cleaner Form Liquid
Nonflammable Yes
VOC Content 0 %
Product Series Tough Guy(R)
Rinse Required Yes
Flash Point Greater Than 200 Degrees F
NSF Rating Not Rated
Surfaces for Use On Carpet
pH Value Neutral
Cleaner Type Stain Remover
Product Label Carpet Spotter
Maximum RTU Yield per Container 32 fl oz
Primary Chemical C9-C11 Alcohol Ethoxylate, Dipropylene Glycol Butyl Ether, Hydrogen Peroxide, Sodium C14-16 Olefin Sulfonate, Trisodium Dicarboxymethyl Alaninate
pH Level 6 to 7
Low Foaming Yes

Description

Spot and Stain Remover, Cleaner Type Stain Remover, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Unscented, Product Label Carpet Spotter, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum RTU Yield per Container 32 fl oz, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.