Shop All Dusters
Tough Guy
Duster with Folding Handle, 15-1/2"L
Mfr # 2ZPD9
Zoro # G1502322
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Microfiber
- Handle Material Plastic
- Length 22 in
- Material Cotton
- Includes Carrying Pouch
Product Information
Dimensions
Length | 22 in |
Head Width | 8 1/2 in |
Width | 4-1/2" |
Maximum Handle Length | 21 1/4 in |
Minimum Handle Length | 13 1/2 in |
Head Length | 18 in |
Details
Description
Microfiber Duster with Folding Handle, Handle Material Plastic, Disposable No, Handle Style Folding, Head Length 18 in, Head Width 8 1/2 in, Number of Heads Included 1, Head Color Tan, Maximum Handle Length 21 1/4 in, Minimum Handle Length 13 1/2 in, Head Material Microfiber, Handle Color Black, FDA Compliant No, Color Coding System No, Includes Handle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT SQUEEGEE - REAR .1875in6 APEX, FITS (36-754L)
- ZEP 32 oz Professional Trigger Spray Bottle, Plastic, Blue/Gold/Clear (HDPRO36EA)
- CONTEK 54 in. Wood Squeegee Handle (10546W)
- GRIP-RITE Grip Rite 3GCS1 1 Construction Screw (3GCS1)
- TOUGH GUY Bench Brush, 5 1/4 in Handle L, 8 in Brush L, Polystyrene Bristles, Black (4KMZ8)
- TOUGH GUY Duster Mitt, COTTON (1MYF2)
- TOUGH GUY Overhead Duster, Microfiber, 34" to 51"L (1MYF4)
- TOUGH GUY Duster, Lambswool, 25"L (1MYG9)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX7)
- TOUGH GUY Extendable Duster, Lambswool, 30" to 47"L (1MYH2)
- PROCTER & GAMBLE Swiffer WetJet System Cleaning Solution Refill - Fresh Scent, 1.25 L Bottle, 4/Carton - (77810)
- Tough Guy Dusters