Tough Guy
Flue Scraper, Dia 2, 1/4 MNPT, Length 8
Mfr # 3EDE1
Zoro # G6211344
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Flat Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 in
- Tube Dia. (In.) 2 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO QUICK CONNECT Havaco Quick Connect HT-G6B-S1D White Square Ceiling Diffuser with 6 in. Boot and Rotary Damper (HT-G6B-S1D)
- SELKIRK CHIMNEY PIPE SS 8X48"" (208148U)
- HONEYWELL Q345A1305 Intermittent Pilot (Q345A1305)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (CS170BSDN22168T)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGW8)
- TOUGH GUY Refrigeration Brush, Dia 3/4, Length 6 1/2 (3DYR1)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDL7)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGU8)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ3)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 1 3/4 In (2FCC5)
- Tough Guy HVAC Brushes