Shop All Dust Pans
Tough Guy
Hand Held Dust Pan, Red, Plastic
Mfr # 2VEY1
Zoro # G0395744
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 12 in
- Dust Pan Color Red
- Color Coding System No
- Overall Dust Pan Depth 12 in
Product Information
Dimensions
Overall Dust Pan Width | 12 in |
Overall Dust Pan Depth | 12 in |
Handle Length | 5 7/8 in |
Overall Width | 12 in |
Overall Length | 12" |
Dust Pan Handle Length | 5 7/8 in |
Overall Depth | 12 in |
Details
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 5 7/8 in, Overall Width 12 in, Overall Depth 12 in, Color Red, Color Coding System No, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT 65 gal Trash Bags, 50 in x 51 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T5051B15)
- WALTER SURFACE TECHNOLOGIES Ft100 Fast-Drying Agent For Removing Oils Aerosol 400Ml (53G182)
- SOFPULL Sofpull Center Pull Paper Towels, White, 2200 PK (28125)
- RUBBERMAID Executive Series Lobby Pro Dust Pan Black w/ Long Handle (FG253100BLA-EA)
- TOUGH GUY Long Handled Dust Pan, Black, Metal (5W640)
- TOUGH GUY Dust Pan w/Brush, Black, Polypropylene (2ZPC5)
- TOUGH GUY Long Handled Dust Pan, Yellow, Plastic (22F185)
- TOUGH GUY Hand Held Dust Pan, Yellow, Plastic (2VEY4)
- TOUGH GUY Hand Held Dust Pan, Standard, 12 in W, 12 in D, Metal, Black (5W639)
- TOUGH GUY Hand Held Dust Pan, Blue, Plastic (2VEY3)
- REMCO Lobby Dust Pan and Broom Set, Black (62509)
- Tough Guy Dust Pans