Tough Guy
Long Handled Dust Pan, Yellow, Plastic
- Zoro #: G4597975
- Mfr #: 22F185
Hover or click to zoom Tap to zoom
Key Features
- Basic Dust Pan Material: Plastic
- Overall Dust Pan Width: 9 5/8 in
- Dust Pan Color: Yellow
- Overall Dust Pan Depth: 10 in
- Dust Pan Lid Options: No Lid
- Item: Long Handled Dust Pan
- Color: Yellow
- Overall Width: 9-1/2"
$31.45
Subtotal: $31.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Overall Dust Pan Width | 9 5/8 in |
Overall Dust Pan Depth | 10 in |
Overall Width | 9-1/2" |
Overall Length | 10" |
Dust Pan Handle Length | 30 in |
Overall Depth | 10 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Yellow |
Dust Pan Lid Options | No Lid |
Item | Long Handled Dust Pan |
Color | Yellow |
Specific Dust Pan Material | Plastic |
Material | Plastic |
Tool Type | Dust Pan |
Includes Dust Pan Lid | No |
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Plastic, Handle Length 30 in, Overall Width 9 5/8 in, Overall Depth 10 in, Color Yellow, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Reviews of Tough Guy #22F185
Explore more
- TOUGH GUY Hand Held Dust Pan, Black, Metal 1CH74
- TOUGH GUY Hand Held Dust Pan, Yellow, Polyethylene 48LZ18
- TOUGH GUY Long Handled Dust Pan, Teal, Plastic 22F187
- TOUGH GUY Hand Held Dust Pan, Silver, Aluminum 4YRE7
- TOUGH GUY Hand Held Dust Pan, Black, Plastic 1VAJ7
- TOUGH GUY Hand Held Dust Pan, Black, Metal 5W639
- COLORCORE ColorCore Handheld Dustpan, Green 558112
- LIBMAN COMMERCIAL 24 Smooth Surface Industrial Push Broom W/ Brace, 4PK 1294
- LIBMAN COMMERCIAL Work Bench Dust Brush White, 6PK 231
- SPARTA Color Coded Upright Dustpan, Bla 361410EC03
- LIBMAN COMMERCIAL 24 Rough Surface Industrial Push Broom W/ Brace, 4PK 1293
- Tough Guy Dust Pans