Tough Guy
Long Handled Dust Pan, Black, Metal
- Zoro #: G2333064
- Mfr #: 5W640
Hover or click to zoom Tap to zoom
Key Features
- Basic Dust Pan Material: Metal
- Overall Dust Pan Width: 12 1/2 in
- Dust Pan Color: Black
- Overall Dust Pan Depth: 9 7/8 in
- Dust Pan Lid Options: Dust Pan With Lid
- Color: Black
- Specific Dust Pan Material: Metal
- Overall Width: 12-1/2"
$23.29
Subtotal: $23.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TOUGH GUY Lobby Broom, 35" Overall L., 4" Trim L. 59JM32
- TOUGH GUY Long Handled Dust Pan, Yellow, Plastic 22F185
- TOUGH GUY Dust Pan w/Brush, Black, Polypropylene 2ZPC5
- TOUGH GUY Long Handled Dust Pan, Black, Plastic 1VAJ5
- TOUGH GUY Hand Held Dust Pan, Black, Plastic 1VAK1
- TOUGH GUY Hand Held Dust Pan, White, Polyethylene 48LZ15
- J & M HOME FASHIONS J & M Home Fashions 209282 Lobby Dust Pan; Black 209282
- REMCO Long Handled Dust Pan, Black 62519
- FAMILYMAID 65 x 8 in Dustpan with Brush Blue Pink 18545
- QUICKIE MFG 17 ALU Dust Pan 428
- LPD TRADE LPD Trade ESD Conductive Workbench Cleaning Set, Utility Brush & Dust Pan, Black - C80500
- Tough Guy Dust Pans