Shop All Dust Pans
Tough Guy
Long Handled Dust Pan, Red, Plastic
Mfr # 22F186
Zoro # G4588464
original price:
$21.48
2% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13 3/4 in
- Dust Pan Color Red
- Overall Dust Pan Depth 10 in
- Dust Pan Lid Options No Lid
Product Information
Dimensions
Overall Dust Pan Width | 13 3/4 in |
Overall Dust Pan Depth | 10 in |
Overall Length | 10" |
Overall Width | 13 3/4 in |
Overall Depth | 10 in |
Details
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Plastic, Overall Width 13 3/4 in, Overall Depth 10 in, Color Red, Color Coding System No, Dust Pan Type Long Handled/Lobby, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Microworks 22oz. Large Microfiber String Mop, Blue - (2504-MFWP-22B)
- TOUGH GUY 24 oz. White, Plastic Bottle, 12 Pack (130425)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397500BLA)
- TOUGH GUY 16 to 24 oz Down Press Mop Wringer, Green, Plastic (5CJJ8)
- TOUGH GUY Hand Held Dust Pan, White, Plastic (2VEY2)
- TOUGH GUY Long Handled Dust Pan, Black, Metal (5W640)
- TOUGH GUY Hand Held Dust Pan, Silver, Aluminum (4YRE7)
- TOUGH GUY Hand Held Dust Pan, Standard, 12 in W, 12 in D, Metal, Black (5W639)
- TOUGH GUY Long Handled Dust Pan with Lid, 31 in L, 12 1/2 in W, 11 in D, Black, Plastic (1VAJ5)
- TOUGH GUY Hand Held Dust Pan, Yellow, Plastic (2VEY4)
- CAMCO Rv Broom And Dustpan (43623)
- Tough Guy Dust Pans