Shop All Dust Pans
Tough Guy
Hand Held Dust Pan, Silver, Aluminum
Mfr # 4YRE7
Zoro # G2500154
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Metal
- Overall Dust Pan Width 17 in
- Dust Pan Color Silver
- Overall Dust Pan Depth 17 in
- Dust Pan Lid Options No Lid
Product Information
Dimensions
Overall Dust Pan Width | 17 in |
Overall Dust Pan Depth | 17 in |
Overall Length | 17" |
Overall Width | 17 in |
Overall Depth | 17 in |
Details
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Aluminum, Overall Width 17 in, Overall Depth 17 in, Color Silver, Features Stylish Pan Design, Will Not Stain, Handle Color Silver, FDA Compliant No, Color Coding System No, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Tire/Grill Wash Brush (93036)
- FABULOSO Fabuloso Lavender Cleaner 128 fl. oz., PK4 (153058)
- 3M Hogs Hair Pad, 20", Natural Tan, PK5 (3500N 311)
- PURELL Purell Fragrance Free Scent Antibacterial Advanced Hand Sanitizer Refill 40.5 oz (5392-02)
- TOUGH GUY Hand Held Dust Pan, Standard, 12 in W, 12 in D, Metal, Black (5W639)
- TOUGH GUY Hand Held Dust Pan, Blue, Polyethylene (48LZ25)
- TOUGH GUY Long Handled Dust Pan, Black, Plastic (22F182)
- TOUGH GUY Lobby Broom, 35" Overall L., 4" Trim L. (59JM32)
- TOUGH GUY Hand Held Dust Pan, Black, Plastic (1VAJ7)
- TOUGH GUY Long Handled Dust Pan, Teal, Plastic (22F187)
- TOUGH GUY Long Handled Dust Pan, Red, Plastic (22F186)
- Tough Guy Dust Pans