Shop All Floor Machine Pads
Tough Guy
Scrubbing Pad, Green, Size 19", Round, PK5
Mfr # 402W30
Zoro # G0740807
product price: $47.65
/pk 5, $9.53/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Green
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand Tough Guy
- MFR # 402W30
- Zoro # G0740807
- UPC # 50048011349898
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Details
Description
Scrubbing Pad, Color Green, Diameter 19 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY COAT Rust Preventative, Water Based (DC5)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber, PK12, 2504-SPH-MFP-11B (2504-SPH-MFP-11B)
- SCOTCH-BRITE Kitchen CleanerDegreaserWipes, 12x9", 30ct (36397)
- SPILFYTER Absorbent Boom, 56 gal, 8 in x 10 ft, Oil-Based Liquids, White, Polypropylene (M-51S)
- TOUGH GUY Buff Pad, White, Size 11", Round, PK5 (402W47)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- TOUGH GUY Buffing Pad, Red, Size 16", Round, PK5 (402W46)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- TOUGH GUY Scrubbing Pad, Green, Size 12", Round, PK5 (402W27)
- TOUGH GUY Buffing Pad, Red, Size 12", Round, PK5 (402W44)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- Tough Guy Floor Machine Pads