Tower Tech2 Sealant, Off-White, 60 min Curing, -40 to 180 deg F, 10.1 fl-oz Cartridge
- Mfr # TS-00142
- Zoro # G914657830
product price:Â
$
9.15
/ea
Sold in multiples of 12 for
$109.80
Key Features
Full Cure Time
60 min
Working Time
15 min
Container Size
10.1 fl-oz
Container Type
Cartridge
Adhesive Grouping
Sealant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-00142
- Zoro #
- G914657830
- UPC #
- 843034001427
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 fl-oz
Details
- Item
- Sealant
- Full Cure Time
- 60 min
- Working Time
- 15 min
- Container Type
- Cartridge
- Adhesive Grouping
- Sealant
- Application
- Masonry Wood
- Color
- Off-White
- Series
- Tower Tech2
Description
Tower Tech is a one-component, high-performance, gun-grade, acrylic urethane elastomeric sealant. Formulated from premium technology reduces dirt pickup, eliminates yellowing and shiners. Internally plasticized resin requires no mixing or priming to bond to most materials, including concrete, wood and masonry. Tower Tech has superior adhesion, durability with 50% joint movement capability and 800% elongation. It forms a flexible, durable airtight, water-resistant seal offering exceptional protection. Once cured the bead is mildew-resistant. Tower Tech is safe for UV exposure and will not discolor.
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.