LED Flashing Strip, Mode, Amber/Clr

  • Mfr # PLC100T-AAC

  • Zoro # G2021320


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) LEDs, 6 in Cord
Number of LEDs
10
Flash Type
10 Flash Patterns
Power Source
12 to 24V DC
Cord Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLC100T-AAC
Zoro #
G2021320
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6"

Details

Includes
(10) LEDs, 6 in Cord
Number of LEDs
10
Flash Type
10 Flash Patterns
Power Source
12 to 24V DC
Housing Material
Polycarbonate
Item
LED Flashing Strip
Flashes per Minute
46 to 600
Lens Material
Polycarbonate
Features
305 Lumen 50,000 hr Life Lamp
Current Drawn
0.7 A
Rating
NEMA 6
Light Type
Clearance Light
Number of Bulbs
10
Current
0.7A
Maximum Brightness
305 lm
Lamp Life
50,000 hr

Description

LED Flashing Strip, Light Type Clearance Light, Current 0.7A, Flashes per Minute 46 to 600, Housing Material Polycarbonate, Includes (10) LEDs, 6 in Cord, Lamp Life 50,000 hr, Lens Material Polycarbonate, Maximum Brightness 305 lm, Number of Bulbs 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.