Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Heavy Duty Interior and Exterior
Mfr # TDC 40-HCUSH-AL
Zoro # G9345427
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Hold Open Parallel Arm Dead Stop
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDC 40-HCUSH-AL
Zoro #
G9345427
UPC #
-
Country of Origin
China
Dimensions
Housing Depth
3-9/16"
Housing Height
2-1/16"
Housing Length
12-7/32"
Exterior Door Width
42 in
Interior Door Width
48 in
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
6
Height Between Mounting Holes
2 1/4 in
Spring Size - Minimum
1
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
42 in
Length Between Mounting Holes
1 in, 5 in
Description
Door Closer, Townsteel 40 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Parallel, Color Gray, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.