Baseball Pinball Tabletop Skill Game, Miniature Wooden Retro Sports Arcade Toy for Adult / Children
- Mfr # 269175KGC
- Zoro # G301715235
product price:Â
$
33.79
/ea
Key Features
Weight
2.64
Width
12.25
Length
13
Height
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269175KGC
- Zoro #
- G301715235
- UPC #
- 194189633064
- Country of Origin
- United States
Dimensions
- Width
- 12.25
- Length
- 13
- Height
- 8
Details
- Weight
- 2.64
Description
Bring nostalgic charm to your child's bedroom, playroom or your office with the Tabletop Baseball Pinball Game by Toy TimeThis classic toy is made of durable wood and MDF in the shape of a baseball diamond for nostalgic ballpark charm and includes 2 metal balls. Measuring just 13 inches long and 12.25 inches wide, this game will be right at home on the desk or table top of any baseball fan. The metal side lever controls the bat while the second lever launches the balls for you to hIt'singles, doubles and home runs. This retro skill game will provide hours of unplugged fun for children and adults. It makes a great display piece when not in use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.