Horseshoes Lawn Game Set and Carrying Bag
- Mfr # 233379PRV
- Zoro # G101704903
product price:Â
$
68.95
/ea
Key Features
Width
6.5
Height
0.5
Weight
14.2
Length
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233379PRV
- Zoro #
- G101704903
- UPC #
- 194189603128
- Country of Origin
- United States
Dimensions
- Width
- 6.5
- Height
- 0.5
- Length
- 7
Details
- Weight
- 14.2
Description
The Toy Time Horseshoes Game Set is sure to be a hit at your next party, event, or backyard barbecue! With a carrying case conveniently included, you can easily bring this fun lawn game along anywhere. Crafted from professional grade materials, this set is made to last. Adults and kids alike will enjoy hours of fun with this engaging game!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.