Shop TOY TIME
See all product information
Create Account
Toy Cleaning Set with Play Housekeeping and Janitor Accessories Cart for Children and Toddlers
- Mfr # 810211DPQ
- Zoro # G301704895
product price:Â
$
27.99
/ea
Key Features
Width
11.5
Height
20.5
Weight
3.25
Length
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 810211DPQ
- Zoro #
- G301704895
- UPC #
- 194189643063
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Height
- 20.5
- Length
- 10
Details
- Weight
- 3.25
Description
Teach your little ones how to keep indoor spaces neat and tidy with the Toy Cleaning Supply Cart by Toy TimeThis toy supply cart comes with everything your child will need to clean rooms just like grown-ups! The included accessories have a realistic look for more immersive play. This playset is designed to help develop your child's hand-eye coordination and fine motor skills while teaching them the basics of cleaning safety and introducing your child to household chores. The trolley and accessories are made of durable plastic to be strong enough to stand up to daily use in playrooms and daycare centers. The set includes: trolley, broom, mop, dustpan, bucket, mop wringer, hand brush and 3 pretend cleaning chemicals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.