BLCSLED 2 ft LED Covered Strip Light, 20W, 5000K, 120-277V, White
- Mfr # BLCSLED2FT-20-5KMV-ET
- Zoro # G723654167
product price:Â
$
22.69
/ea
Key Features
Height
3-1/2 in
Length
24 in
Width
3.4 in
Bulb Primary Application
General ambient lighting
Fixture Item
LED Covered Strip Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLCSLED2FT-20-5KMV-ET
- Zoro #
- G723654167
- UPC #
- 846750066886
- Country of Origin
- China
Dimensions
- Height
- 3-1/2 in
- Length
- 24 in
- Width
- 3.4 in
Details
- Bulb Primary Application
- General ambient lighting
- Fixture Item
- LED Covered Strip Light
- Voltage
- 120V AC to 277V AC
- Housing Finish
- White
- Fixture Housing Material
- Steel housing, acrylic lens
- Fixture Housing Color
- White
- For Use With
- Indoor settings including schools, hospitals, and stores
Description
The Trace-Lite BLCSLED2FT-20-5KMV-ET is a 2' LED covered strip light designed to replace fluorescent strip lighting in indoor applications such as schools, hospitals, stores, and retrofit projects. This 20W luminaire delivers 2,432 lumens at 5000K cool white with 122 LPW efficacy, providing long-life, energy-efficient general ambient illumination. The fixture features a steel housing with a white finish and a diffuse acrylic lens that protects the LED light engine while providing uniform illumination with no visible LED pixelation. The BLCSLED Series includes standard 0-10VDC dimming capability and operates on universal 120-277VAC, 50/60Hz input with power factor greater than 0.90 and total harmonic distortion below 20%. Long-life LEDs provide up to 122,000 hours of operation with at least 70% of initial lumen output. The fixture is cULus Listed for damp locations, DLC Premium qualified, FCC Class A compliant, and rated for operating temperatures from -20 DegC to 50 DegC. It also includes 2.5kVA input transient surge protection and 4kV electrostatic discharge protection. Dimensions are 24" L x 3.4" W x 3.5" H, with a weight of 4.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.