Shop WESTGATE
See all product information
Create Account
UL Listed LED Ribbon 2835 120LED 3000K IP67 CRI>90. 24V19W/m. 10MM PCB led strip 440 lm/Ft 5.8W/Ft
- Mfr # ULR-OT-16F-XHO-30K
- Zoro # G524884541
product price:Â
$
76.79
/ea
Key Features
Rated Life
50,000hr
Voltage
24V DC
Length
8.1 in
Fixture Wattage
5.8W/FT
Fixture Item
UL Listed LED Ribbon 2835 120Led 3000K Ip67 Cri>90. 24V19W/M. 10Mm Pcb LED Strip 440 Lm/Ft 5.8W/Ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-OT-16F-XHO-30K
- Zoro #
- G524884541
- UPC #
- 845060048353
- Country of Origin
- China
Dimensions
- Length
- 8.1 in
- Width
- 8.2 in
- Height
- 0.86 in
Details
- Rated Life
- 50,000hr
- Voltage
- 24V DC
- Fixture Wattage
- 5.8W/FT
- Fixture Item
- UL Listed LED Ribbon 2835 120Led 3000K Ip67 Cri>90. 24V19W/M. 10Mm Pcb LED Strip 440 Lm/Ft 5.8W/Ft
- Lumens
- 440LM/FT
- CRI
- 90
- Lighting Technology
- SMD
- Fixture Housing Material
- PCB
- Dimmable
- Dimmable using magnetic driver
- IP Rating
- IP67
- Beam Angle
- 120°
- Weight
- 0.77 lb
- Standards
- UL
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 3000 K
Description
The Westgate ULR-OT-16F-XHO-30K is a UL listed LED ribbon 2835 120led 3000k ip67 cri>90. 24v19w/m. 10mm pcb LED strip 440 lm/ft 5.8w/ft. It delivers 440LM/FT of 3000K light at 5.8W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.