NHBL Series NSF LED Linear High Bay, CCT/Power Selectable, 120-347V
- Mfr # NHBL-255-HVS-CP-P-WH
- Zoro # G623654144
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Width
14.8 in
Height
2.45 in
Fixture Voltage
277V AC to 480V AC
Housing Color
White
Application
Highbay lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NHBL-255-HVS-CP-P-WH
- Zoro #
- G623654144
- UPC #
- 190622107741
- Country of Origin
- Viet Nam
Dimensions
- Width
- 14.8 in
- Height
- 2.45 in
- Length
- 24.2 in
Details
- Fixture Voltage
- 277V AC to 480V AC
- Housing Color
- White
- Application
- Highbay lighting
- For Use With
- Food processing, industrial, and outdoor environments
- Finish
- White
- Item
- NSF Linear LED Highbay
- Fixture Housing Material
- Die-cast aluminum
- Includes
- 6 ft aircraft mounting cable, AUX sensor receptacle
Description
The Trace-Lite NHBL Series NSF LED Linear High Bay is a high-performance lighting solution engineered for demanding industrial, food processing, and washdown environments. Designed with a rugged, sealed construction, the NHBL Series meets strict sanitation and durability requirements while delivering powerful, energy-efficient illumination. The fixture features field-selectable wattage and color temperature, allowing on-site configuration for a wide range of applications. Available power settings include 150W, 255W, and 300W, delivering lumen outputs from approximately 14,600 to 49,000 lumens. Color temperature is selectable between 3500K, 4000K, and 5000K to match various lighting environments. Engineered for extreme durability, the NHBL Series utilizes a die-cast aluminum housing with an IK10-rated polycarbonate lens and optional IK07 glass lens. The fixture is certified NSF, IP69K, and NEMA 4X, making it suitable for environments requiring high resistance to moisture, dust, and high-pressure washdowns. High-efficiency LEDs provide up to 170 lumens per watt, reducing energy consumption while maintaining strong, uniform illumination. The fixture is DLC Premium qualified and rated for operating temperatures from -40 DegC to 65 DegC, ensuring reliable performance in extreme conditions. The NHBL Series includes a built-in sensor receptacle for plug-and-play integration with LiteLogic occupancy sensors, enabling advanced lighting control and energy savings. Installation is simplified with a standard 6-foot aircraft cable mounting kit, with optional surface, stem, and pendant mounting configurations available. Operating on universal 120-347VAC input with optional 277-480VAC configurations, the fixture includes 0-10V dimming capability for compatibility with lighting control systems. Additional accessories such as battery backup and optical lens options provide further flexibility for specialized applications. Ideal for food processing facilities, industrial plants, cold storage, manufacturing environments, and other harsh or washdown applications, the Trace-Lite NHBL Series LED Linear High Bay delivers durable, high-output lighting with exceptional reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.