Shop TRACE-LITE
See all product information
Create Account
RSHL Series LED Slim Round High Bay, CCT/Power Selectable, 120-277V
- Mfr # RSHL-150-CP-WH
- Zoro # G223654032
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Finish
White powder coat
Housing Color
White
Fixture Voltage
120V AC to 277V AC
Height
7-1/2 in
Fixture Housing Material
Die-cast aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSHL-150-CP-WH
- Zoro #
- G223654032
- UPC #
- 190622064969
- Country of Origin
- Cambodia
- Finish
- White powder coat
- Housing Color
- White
- Fixture Voltage
- 120V AC to 277V AC
- Fixture Housing Material
- Die-cast aluminum
- Includes
- 3/4 in mounting hook, security cable, 6 ft whip, 6 ft 0-10V dimming whip
- Application
- Highbay lighting
- Item
- Slim Round LED Highbay
Dimensions
- Height
- 7-1/2 in
- Width
- 10.7 in
Description
The Trace-Lite RSHL Series LED Slim Round High Bay is a high-efficiency, low-profile lighting solution designed for commercial and industrial applications requiring powerful illumination with maximum flexibility. Featuring a modern slim "UFO" design, the RSHL Series delivers high lumen output in a compact form factor, making it ideal for warehouses, manufacturing facilities, gymnasiums, and large retail spaces with mounting heights up to 50 feet. The fixture offers field-selectable wattage and color temperature, allowing installers to easily customize performance on-site. Available configurations provide multiple power levels per fixture and selectable color temperatures of 3000K, 4000K, and 5000K, reducing SKU count and simplifying project planning. Delivering up to approximately 36,000 lumens with efficacies up to 180 lumens per watt, the RSHL Series provides exceptional energy efficiency and long-term cost savings. High-quality LEDs offer L70 lifetimes exceeding 100,000 hours, minimizing maintenance requirements. Constructed with a durable die-cast aluminum housing and heat-dissipating fins, the fixture is built for long-term reliability in demanding environments. A UV-stabilized polycarbonate lens with IK08 impact resistance provides wide 120 Deg light distribution and consistent illumination. The sealed design is rated for wet locations (IP65), making the fixture suitable for both indoor and protected outdoor applications. The unit includes a standard 3/4" mounting hook, safety cable, and 6-foot whip for quick and flexible installation, with additional options for pendant or surface mounting. The RSHL Series operates on universal 120-277VAC input and includes standard 0-10V dimming capability for integration with lighting control systems. Optional features include plug-and-play occupancy sensors with LiteLogic Bluetooth capability, battery backup for emergency operation, and reflectors for optimized light distribution. DLC Premium qualified and compliant with energy codes such as California Title 24, the RSHL Series supports rebate programs and ensures regulatory compliance. Ideal for warehouses, distribution centers, industrial facilities, and commercial interiors, the Trace-Lite RSHL Series LED Slim Round High Bay provides a powerful, flexible, and energy-efficient lighting solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.