Shop TRACE-LITE
See all product information
Create Account
RWE Series LED Wall Pack, Wraparound, 30-90W, 120-277V, Bronze, Dimmable
- Mfr # RWE-M-60-VS-CP-BR
- Zoro # G623654137
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark bronze thermoset polyester powder coat
Fixture Housing Material
Die-Cast Aluminum
Width
14.4 in
Height
9.3 in
For Use With
3 in or 4 in J-box, vertical surface mounting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWE-M-60-VS-CP-BR
- Zoro #
- G623654137
- UPC #
- 190622009151
- Country of Origin
- Viet Nam
- Finish
- Dark bronze thermoset polyester powder coat
- Fixture Housing Material
- Die-Cast Aluminum
- For Use With
- 3 in or 4 in J-box, vertical surface mounting
- Voltage
- 120V AC to 277V AC
- Item
- LED Glass Refractor Wallpack
- Includes
- Integral photocontrol
- Fixture Housing Color
- Bronze
- Application
- Commercial and residential wallpack lighting
Dimensions
- Width
- 14.4 in
- Height
- 9.3 in
- Depth
- 7.9 in
Description
The Trace-Lite RWE Series LED Wall Pack is a modern, energy-efficient outdoor lighting solution designed for commercial and architectural applications requiring uniform illumination and a clean, low-profile appearance. Featuring a wraparound design, the RWE Series provides smooth, wide light distribution with reduced glare, making it ideal for building exteriors, walkways, and perimeter lighting. Available in multiple wattage options ranging from approximately 30W to 90W, the RWE Series delivers lumen outputs suitable for a variety of mounting heights and applications. High-efficiency LEDs provide strong, consistent illumination while reducing energy consumption and maintenance costs. The fixture utilizes a wraparound optical design that distributes light both downward and outward, improving coverage and minimizing harsh shadows. This makes it well suited for entrances, corridors, and areas requiring balanced, visually comfortable lighting. Constructed with a durable die-cast aluminum housing and a corrosion-resistant bronze powder-coated finish, the RWE Series is built for long-term performance in outdoor environments. A UV-stabilized polycarbonate lens enhances durability while maintaining consistent light output over time. The fixture is fully sealed and gasketed, rated for wet locations, and designed to withstand harsh environmental conditions. Its robust construction ensures reliable operation in commercial and industrial settings. Installation is simple and versatile, with the unit designed to mount directly to standard junction boxes. Multiple conduit entry points allow for flexible mounting configurations, making it suitable for both new construction and retrofit applications. The RWE Series operates on universal 120-277VAC input and includes standard 0-10V dimming capability for integration with lighting control systems. Optional features such as photocontrol and occupancy sensors provide additional energy savings and automation. With long LED lifetimes and low maintenance requirements, the Trace-Lite RWE Series LED Wall Pack offers a durable, efficient, and aesthetically refined solution for exterior lighting applications. Ideal for office buildings, schools, retail centers, apartment complexes, and commercial facilities, the RWE Series delivers dependable performance with a modern architectural appearance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.