Shop TRACE-LITE
See all product information
Create Account
UDC Series LED Cylinder Wall Light, Up/Down, CCT/Power Selectable, 120-277V
- Mfr # UDC-20-VS-CP-BR
- Zoro # G323654123
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
Application
Walkways, stairways, and architectural accent lighting
For Use With
3-1/2 in or 4 in square electrical J-box
Height
6.7 in
Fixture Housing Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UDC-20-VS-CP-BR
- Zoro #
- G323654123
- UPC #
- 190622090425
- Country of Origin
- China
- Voltage
- 120V AC to 277V AC
- Application
- Walkways, stairways, and architectural accent lighting
- For Use With
- 3-1/2 in or 4 in square electrical J-box
- Fixture Housing Color
- Bronze
- Includes
- Includes 25°, 40°, and 60° reflectors
- Finish
- Bronze powder coat
- Item
- LED Up/Down Cylinder Wallpack
- Fixture Housing Material
- Die-Cast Aluminum
Dimensions
- Height
- 6.7 in
- Width
- 4.17 in
- Length
- 11.02 in
Description
The Trace-Lite UDC Series LED Cylinder Wall Light is a modern architectural lighting solution designed for both functional illumination and aesthetic enhancement in commercial and exterior applications. Featuring a sleek 4-inch cylindrical form factor, the UDC Series delivers versatile up, down, or combined up/down lighting to create visually appealing lighting effects for building facades, entryways, and walkways. The fixture offers field-selectable wattage and color temperature, allowing installers to customize performance on-site. Wattage can be adjusted between 12W, 16W, and 20W, delivering up to approximately 2,100 lumens. Selectable color temperatures include 3000K, 4000K, and 5000K, providing flexibility across a wide range of architectural applications. Designed for maximum versatility, the UDC Series includes selectable up, down, or up/down light output, enabling both accent and functional lighting in a single fixture. Three interchangeable reflector options (25 Deg, 40 Deg, and 60 Deg) are included, allowing users to adjust beam spread for precise lighting control. Constructed with a durable die-cast aluminum housing and powder-coated finish, the fixture is built for long-term performance in both indoor and outdoor environments. Glass lenses and aluminum reflectors on both ends ensure high-quality light output and durability. The fixture is cULus listed for wet locations and IP65 rated, making it suitable for exterior applications exposed to moisture and environmental conditions. It operates on universal 120-277VAC input and includes standard 0-10V dimming capability for compatibility with lighting control systems. Installation is simple and efficient, with the unit designed to mount directly to standard 3-inch or 4-inch junction boxes. Internal switches allow easy access to adjust wattage, color temperature, photocontrol settings, and light direction during installation. With high CRI (>/=90), long LED lifetimes exceeding 100,000 hours, and flexible configuration options, the Trace-Lite UDC Series provides a premium lighting solution that balances performance, efficiency, and architectural appeal. Ideal for commercial building exteriors, entrances, corridors, hospitality environments, and architectural accent lighting, the UDC Series delivers a clean, modern aesthetic with customizable illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.