Shop TRACE-LITE
See all product information
Create Account
SLW Series LED Wall Pack, Low Profile, 15W, Photocell/Motion Sensor, 120-277V
- Mfr # SLW-15-4K-WH-EM
- Zoro # G223654186
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Includes
Integral motion sensor, photocontrol, emergency battery backup
Width
9.1 in
Fixture Housing Color
White
Height
6.3 in
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLW-15-4K-WH-EM
- Zoro #
- G223654186
- UPC #
- 846750049513
- Country of Origin
- China
Dimensions
- Width
- 9.1 in
- Height
- 6.3 in
- Depth
- 2.6 in
Details
- Item
- LED Wallpack Light
- Includes
- Integral motion sensor, photocontrol, emergency battery backup
- Fixture Housing Color
- White
- Finish
- White
- Voltage
- 120V AC to 277V AC
- Fixture Housing Material
- Die-Cast Aluminum
- For Use With
- 3 in or 4 in J-box, vertical surface mounting
- Application
- Commercial wallpack lighting, emergency egress lighting
Description
The Trace-Lite SLW Series LED Wall Pack is a low-profile, architectural lighting solution designed for exterior applications requiring energy efficiency, security functionality, and code-compliant emergency illumination. Featuring an ultra-slim die-cast aluminum housing, the SLW Series delivers reliable performance with a clean, modern appearance for building exteriors and walkways. The fixture is equipped with an integrated 15W LED light engine delivering approximately 1,750 lumens in standard operation and 650 lumens in emergency mode. Designed for dual functionality, the SLW Series is available in both "normally on" configurations and UL 924 listed emergency egress models, making it suitable for safety and compliance applications. Built-in PIR motion detection and photocontrol provide automated lighting control, allowing the fixture to respond to occupancy and ambient light levels. Internal switches enable the photocell and motion sensor functions to be easily enabled or disabled during installation, offering flexibility for different applications. The SLW Series features a durable, fully gasketed die-cast aluminum housing with a UV-resistant polycarbonate lens, ensuring long-term performance in outdoor environments. The fixture is cULus listed for wet locations and complies with California Title 24 requirements for energy efficiency. Designed with zero uplight optics, the fixture minimizes light pollution while delivering effective forward illumination, making it suitable for environmentally sensitive areas. Installation is simple and versatile, with universal backplate knockouts for mounting to standard 3-inch or 4-inch junction boxes, as well as conduit entry for surface mounting configurations. Operating on universal 120-277VAC input, the SLW Series provides reliable, low-maintenance lighting with long LED lifetimes exceeding 50,000 hours. Ideal for building perimeters, entryways, walkways, and egress pathways, the Trace-Lite SLW Series LED Wall Pack offers a compact, durable, and energy-efficient solution for exterior safety and security lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.