Shop TRACE-LITE
See all product information
Create Account
WLZ2 Series LED Wall Pack, Low Profile, CCT/Power Selectable, 120-277V
- Mfr # WLZ2-SD-VS-CP-BR
- Zoro # G923654080
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
For Use With
3-1/2 in or 4 in square electrical J-box
Width
7.7 in
Voltage
120V AC to 277V AC
Length
8-1/2 in
Fixture Housing Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLZ2-SD-VS-CP-BR
- Zoro #
- G923654080
- UPC #
- 190622107925
- Country of Origin
- Cambodia
- For Use With
- 3-1/2 in or 4 in square electrical J-box
- Voltage
- 120V AC to 277V AC
- Fixture Housing Color
- Bronze
- Finish
- Bronze powder coat
- Item
- LED Wallpack
- Application
- Building exterior wall lighting, zero uplight area lighting
- Fixture Housing Material
- Die-Cast Aluminum
- Includes
- Type II, Type III, and Type IV lenses
Dimensions
- Width
- 7.7 in
- Length
- 8-1/2 in
- Height
- 3.4 in
Description
The Trace-Lite WLZ2 Series LED Wall Pack is a low-profile, high-efficiency outdoor lighting solution designed for commercial and industrial applications requiring reliable illumination with a clean architectural appearance. Featuring a sleek die-cast aluminum housing, the WLZ2 delivers durable performance while maintaining a compact footprint ideal for building exteriors, walkways, and perimeter lighting. The fixture incorporates a zero uplight design to minimize light pollution and support Dark Sky compliance, making it suitable for environmentally sensitive applications. Multiple light distribution options-including Type II, Type III, and Type IV-are included, allowing installers to optimize light output for different site conditions without changing fixtures. The WLZ2 Series offers field-selectable wattage and color temperature in CP configurations, enabling flexible on-site adjustment. Wattage can be switched between 25W, 35W, and 45W, delivering lumen outputs from approximately 3,460 to 6,870 lumens. Color temperature is selectable between 3000K, 4000K, and 5000K, reducing SKU count and simplifying project planning. High-efficiency LEDs provide up to 172 lumens per watt, delivering strong, uniform illumination while reducing energy consumption and operating costs. The fixture is designed to replace up to 150W HID equivalents while improving performance and efficiency. Constructed with a rugged die-cast aluminum housing, UV-stabilized polycarbonate lens, and stainless steel hardware, the WLZ2 Series is built for long-term durability in harsh outdoor environments. The fixture is cULus listed for wet locations and designed to withstand exposure to moisture, dust, and temperature extremes. Installation is simple and efficient, with a hinged housing and integrated back box featuring multiple conduit entry points for flexible wiring. Optional accessories include occupancy sensors, photocontrols, and battery backup for emergency egress lighting. Operating on universal 120-277VAC input with standard 0-10V dimming capability, the WLZ2 Series integrates easily into modern lighting control systems. Ideal for commercial buildings, schools, warehouses, apartment complexes, and exterior pathways, the Trace-Lite WLZ2 Series LED Wall Pack provides a durable, efficient, and versatile lighting solution with modern performance and design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.