Shop TRACE-LITE
See all product information
Create Account
WTA Series LED Adjustable Wall Pack, 20-80W, CCT/Power Selectable, 120-277V
- Mfr # WTA-27-VS-CP-BR
- Zoro # G223654247
product price:Â
$
80.15
/ea
Key Features
Includes
Integral photocontrol, hinged back box
Finish
Bronze powder coat
For Use With
3-1/2 in or 4 in square electrical J-box
Fixture Housing Color
Bronze
Application
Retail entrances, schools, medical complexes, commercial buildings, and multifamily properties
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTA-27-VS-CP-BR
- Zoro #
- G223654247
- UPC #
- 190622090302
- Country of Origin
- Cambodia
- Item
- Adjustable LED Wallpack
- Includes
- Integral photocontrol, hinged back box
- Finish
- Bronze powder coat
- For Use With
- 3-1/2 in or 4 in square electrical J-box
- Fixture Housing Color
- Bronze
- Application
- Retail entrances, schools, medical complexes, commercial buildings, and multifamily properties
- Voltage
- 120V AC to 277V AC
- Fixture Housing Material
- Die-Cast Aluminum
Dimensions
- Depth
- 4.2 in
- Height
- 9.13 in
- Width
- 7.29 in
Description
The Trace-Lite WTA Series LED Adjustable Wall Pack is a versatile, high-efficiency outdoor lighting solution designed for commercial and industrial applications requiring directional illumination and flexible performance. Featuring an adjustable head, the WTA Series allows the fixture to be tilted from 0 Deg to 90 Deg, enabling precise light placement for building exteriors, walkways, entryways, and perimeter lighting. The fixture is available in multiple wattage configurations, delivering lumen outputs ranging from approximately 3,600 to over 10,500 lumens. Select models (CP versions) include field-selectable wattage and color temperature, allowing installers to adjust output and light color on-site while reducing SKU requirements. Designed for energy efficiency and long-term performance, the WTA Series provides significant energy savings compared to traditional HID wall packs while maintaining strong, uniform illumination. High-efficiency LEDs deliver reliable output with long lifetimes, reducing maintenance and operating costs. The fixture features a durable die-cast aluminum housing with a corrosion-resistant finish, ensuring dependable performance in outdoor environments. A hinged back box design separates the driver from the LED components, allowing easy access for installation and maintenance while improving thermal management. Multiple conduit entry points provide flexible wiring options, while the adjustable mounting design allows the fixture to adapt to various installation requirements. The unit operates on universal 120-277VAC input and includes 0-10V dimming capability for compatibility with lighting control systems. The WTA Series is DLC Premium qualified and suitable for wet location applications, ensuring compliance with commercial lighting standards and eligibility for energy rebate programs. Ideal for commercial buildings, schools, retail centers, warehouses, and multi-family properties, the Trace-Lite WTA Series LED Adjustable Wall Pack provides a durable, flexible, and energy-efficient solution for exterior lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.