'Azucar' Canvas Art, 35x47
Mfr # MA0138-C3547GG
Zoro # G501542334
Key Features
- Artist Masters Fine Art
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # MA0138-C3547GG
- Zoro # G501542334
- UPC # 886511049697
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Masters Fine Art
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a boy carrying bamboo through a village.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- SCREENFLEX Acoustical Panel, 54Hx22Wx1-1/2inD, Mauve (WPD50-DM)
- ALGOMA NET Algoma Net Company 491651 Replacement Cover for Butterfly Chair - Teal (491651)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- KRINNER Genie Tree Stand Xxl (94720)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- Trademark Fine Art Wall Art & Decor