Carissa Luminess 'Poppy Hills' Canvas Art, 24x32
Mfr # ALI25651-C2432GG
Zoro # G601408684
Key Features
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Carissa Luminess
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI25651-C2432GG
- Zoro # G601408684
- UPC # 192055820198
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Carissa Luminess
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features orange flowers at the bottom of a mountain scene.
Carissa Joie Luminess enjoyed a bi coastal upbringing and studied in San Francisco at The Academy of Art, as well as upstate New York, where she received her Masters of Fine Arts from the S.U.N.Y. at Albany in 1985. It was there, she was awarded the Presidential Award for Excellence in Art. She has been a full time professional artist ever since, painting nature as a celebration and bringing joy to her wide audience.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Computer Workstation, Portable, Chrome (LICW4218)
- BAXTON STUDIO Sunna Dark Brown Modern Cube Shelving Unit (91-4516)
- IPOWER Round Stool, White (FNCHARSTOOL01W)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- Trademark Fine Art Wall Art & Decor