Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art Fabian Lavater No Need To Have It All Wall Art for Patios, or Gardens
Mfr # 1X23740-OC3547WR
Zoro # G523548277
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Width
35 in
Includes
Outdoor Canvas Art
Height
47 in
Hardware Included
Hanger
Size
35" x 47"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1X23740-OC3547WR
Zoro #
G523548277
UPC #
197315849377
Country of Origin
United States
Dimensions
Width
35 in
Height
47 in
Size
35" x 47"
Depth
1-1/2 in
Details
Includes
Outdoor Canvas Art
Hardware Included
Hanger
Item
Outdoor Canvas Art
Mounting
Wall-Mount
Color
Pink
Material
Weather Canvas and Weather Treated Natural Wood
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a man in a surfboard in a large wave. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor dcor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.