Shop HOMEROOTS
See all product information
Create Account
72in Brown And White Solid Wood Hello Porch Sign
Mfr # 634450
Zoro # G623439758
product price:Â $61.99
/eaKey Features
UV Resistant
Yes
Length
72 in
Purposeful Distressing Type
Wood Scoring & Rub Through
Material
Solid Wood
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634450
- Zoro #
- G623439758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 72 in
- Depth
- 2 in
- Width
- 9.25 in
Details
- UV Resistant
- Yes
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Material
- Solid Wood
- Commercial Use
- Yes
- Includes
- 1
- Holiday / Occasion
- No Holiday
- Theme
- No theme
- Additional Embellishments
- No Additional Embellishments
- Assembly Required
- No Assembly Needed
- Outdoor Decor Accessories Type
- Porch Sign
- Reversible
- No
- Handmade
- No
- Lighted
- No
- Style
- Traditional
- Item
- Outdoor Accessories-Decor-Garden-Games
- Color
- Brown, White
Description
The 72-inch brown and white solid wood hello porch sign adds a charming touch to any outdoor space. Crafted from solid wood, this traditional porch sign exudes durability and elegance. The rich brown and white color combination complements a variety of outdoor decors, making it a versatile choice for enhancing your home's entrance. Perfect for welcoming guests, this sign embodies both warmth and hospitality, inviting everyone to feel at home. Its impressive height ensures it captures attention, serving as a delightful focal point for your porch or garden area. Elevate your outdoor ambiance with this eye-catching accessory that blends functionality and style seamlessly. 72.00-inch h x 9.25-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.