60in Whitewash And Black Solid Wood Welcome Porch Sign
- Mfr # 384916
- Zoro # G623440648
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Lighted
No
Outdoor Decor Accessories Type
Porch Sign
Purposeful Distressing Type
Wood Scoring & Rub Through
Commercial Use
No
Width
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384916
- Zoro #
- G623440648
- UPC #
- -
- Country of Origin
- United States
- Lighted
- No
- Outdoor Decor Accessories Type
- Porch Sign
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Item
- Outdoor Accessories-Decor-Garden-Games
- Commercial Use
- No
- Holiday / Occasion
- No Holiday
- Material
- Solid Wood
- Theme
- No theme
- Style
- Rustic
- Reversible
- No
- UV Resistant
- No
- Assembly Required
- No Assembly Needed
- Handmade
- Yes
- Color
- Black, White
Dimensions
- Width
- 10.25 in
- Depth
- 1.38 in
- Length
- 60 in
Description
Make your home more inviting and stylish when you add this 5ft Rustic White Wash Front Porch "Welcome" Sign. A great way to decorate your porch, this sign is also a charming way to greet your family and guests as they arrive. Made of distressed reclaimed wood, this updated and fresh sign in a white wash over natural color with black lettering will make you the envy of the neighborhood. 60in x 10.25in x 1.375in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.