Roderick Stevens 'The Shot' Canvas Art, 14x19
Mfr # 75-858-C1419GG
Zoro # G901341599
Key Features
- Size 14 in x 19 in
- Product Type Gallery-wrapped Canvas Art
- Artist Roderick Stevens
- Style Contemporary
- Subject Food & Beverage
Product Information
- Brand Trademark Fine Art
- MFR # 75-858-C1419GG
- Zoro # G901341599
- UPC # 886511726154
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Roderick Stevens
- Subject: Food & Beverage
- Style: Contemporary
- Product Type: Gallery-wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a drink being poured into a shot glass.
Internationally collected, award winning artist, Roderick E. Stevens II was handed his first set of oils at the age of seven. His love for painting was promptly born. In high school, he began exploring realism, and simultaneously discovered acrylics which seemed to better accommodate his impatient nature. Early on however, film making grabbed his attention, and cinematography became his career of choice, nudging painting to 'occasional hobby' for many years. In 2004 a cataclysm of turmoil sent him back to the palette for some personal focus and his talents re-emerged. Since then Roderick has traveled the country in art shows and galleries sharing his contemporary, photo-realistic paintings. His work has quickly garnered critical praise and numerous awards.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Ergo Tilt Footrest, 13.75w x 17.75d x 3.38 to 5.13h, Black (ALEFS312)
- FLASH FURNITURE Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White (DAD-122RZ-GG)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- LORELL Two toned Certificate Frame 11" x 14" Frame Size Rectangle (49217)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- DESIGN TOSCANO Celestial Harmony: Sun and Moon Wall Sculpture (NG32758)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- Trademark Fine Art Wall Art & Decor